Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACME ELECTRIC

DC Power Supply, Style: Switching, Mounting: DIN Rail

  • Item# 4WTX9
  • Mfr. Model# DM12410S
  • Catalog Page# N/A
  • UNSPSC# 39121004
DC Power Supply, Style: Switching, Mounting: DIN Rail close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item DC Power Supply
  • Input Voltage 90 to 264VAC
  • Output Voltage 24VDC
  • Power Rating 240W
  • Output Amps 10
  • Mounting DIN Rail
  • Style Switching
  • Case Material Metal
  • Height 4.88"
  • Width 2.36"
  • Depth 4.45"
  • Series Slimline
  • Hz 47 to 63
  • Peak Amps 12.5
  • Output Noise Less Than 100mV
  • Hold Up Time Greater Than or Equal to 20 msec
  • Status Indicator Green/Overload Red LED
  • Features Narrow Width Conserves Valuable Space On The DIN Rail, High Peak Power Eliminates the Need to Oversize Your Power Supply, Adjustable Output Voltage Compensates For Voltage Drop, Universal Input without Voltage Gaps for Full Product Application Versatality, Full Enclosed Touch-Safe Enclosure and Terminals, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications
  • Operating Temp. Range -20 Degrees to 60 Degrees C
  • Standards cUL , CE, UL 508, Class 1 Div 2, RoHS, SEMI F47-206, TUV
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.