Skip Content

DG
ACME ELECTRIC

45kVA Three Phase Harsh Environment Transformer, Input Voltage: 480VAC Delta

  • Item # 3CNU9
  • My Part #
  • Mfr. Model # T379313SS
  • Catalog Page # N/A
  • UNSPSC # 39121002
Transformer,480V,208V Wye/120V,45kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Acme three phase low voltage distribution transformers are designed for industrial and commercial applications. All of Acme general purpose transformers are rated for 600 volts and below.

View More

Technical Specs

  • Item - Transformer Three Phase Harsh Environment Transformer
  • Phase - Electrical 3
  • Input Voltage - Transformer 480VAC Delta
  • Output Voltage - Transformer 120VAC,208VAC Wye
  • VA Rating - Transformer 45kVA
  • Mounting - Transformer Floor
  • Outdoor Rated - Transformer Yes
  • Hz - Electrical 60 Hz
  • Temp. Rise 115 Degrees C
  • Enclosure Rating NEMA 3R
  • IP Rating 14
  • Color ASA 61 Gray
  • Enclosure Finish Powder Polyurethane Paint
  • Enclosure Material Stainless Steel
  • Width 30.18"
  • Height 25.31"
  • Depth 12.76"
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms