Skip Content

DG
ACME ELECTRIC

Harsh Environment Transformer, 15kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Volta

  • Item # 3CNU7
  • My Part #
  • Mfr. Model # T353311SS
  • Catalog Page # N/A
  • UNSPSC # 39121002
Transformer,480V,208V Wye/120V,15kVA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Acme three phase low voltage distribution transformers are designed for industrial and commercial applications. All of Acme general purpose transformers are rated for 600 volts and below.

View More

Technical Specs

  • Item Harsh Environment Transformer
  • Input Voltage 480VAC
  • Output Voltage 208VAC Wye/120VAC
  • VA Rating 15kVA
  • Mounting Floor
  • Enclosure Rating NEMA 3R
  • IP Rating 14
  • Hz 60
  • Enclosure Type Indoor/Outdoor
  • Temp. Rise 115 Degrees C
  • Color ASA 61 Gray
  • Enclosure Finish Powder Polyurethane Paint
  • Enclosure Material Stainless Steel
  • Width 20.30"
  • Height 18.86"
  • Depth 9.03"
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms