Skip Content

TP
ACME ELECTRIC

General Purpose Transformer, 30kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltage

  • Item # 49NT03
  • My Part #
  • Mfr. Model # T3030K0013BSF
  • Catalog Page # 220
  • UNSPSC # 39121001
General Purpose Transformer,25.50" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,428.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 365.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Acme’s low-voltage distribution transformer is designed for industrial and commercial applications. Also will help lower your operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions.

• Includes weathershield
• Gray steel enclosure

View More

Technical Specs

  • Item General Purpose Transformer
  • Input Voltage 480VAC
  • Output Voltage 208VAC Wye/120VAC
  • VA Rating 30kVA
  • Mounting Floor
  • Enclosure Rating NEMA 3R
  • Hz 60
  • Enclosure Type Indoor/Outdoor
  • Temp. Rise 115 Degrees C
  • Color ASA 61 Gray
  • Enclosure Material Steel
  • Width 24.39"
  • Height 25.50"
  • Depth 19.37"
  • Includes Weathershield
  • Standards UL 1561, File E12547, C22.2 No. 47, LR7357-32
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.