Skip Content

TP
ACME ELECTRIC

112.5kVA Three Phase Energy Efficient Transformer, Input Voltage: 480VAC Delta

  • Item # 4WUF9
  • My Part #
  • Mfr. Model # TPC3533151S
  • Catalog Page # N/A
  • UNSPSC # 39121001
112.5kVA Three Phase Energy Efficient Transformer, Input Voltage: 480VAC Delta close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $13,493.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1058.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Acme Powerwise transformer is one of the most efficient commercially available transformers. Because it generates lower losses, it reduces power drawn from generating stations, resulting in lower greenhouse gas emissions and less smog. The result is a win for the environment and a win in terms of lowest transformer life cycle costs.

View More

Technical Specs

  • Item - Transformer Three Phase Energy Efficient Transformer
  • Phase - Electrical 3
  • Input Voltage - Transformer 480VAC Delta
  • Output Voltage - Transformer 120VAC,208VAC Wye
  • VA Rating - Transformer 112.5kVA
  • Mounting - Transformer Floor
  • Outdoor Rated - Transformer No
  • Voltage Function - Transformer Step Down
  • Winding Material - Transformer Copper
  • Hz - Electrical 60 Hz
  • Temp. Rise 115 Degrees C
  • Enclosure Rating NEMA 2
  • IP Rating 11
  • Color ASA 61 Gray
  • Enclosure Finish Powder Polyurethane Paint
  • Enclosure Material Steel
  • Width 32.90"
  • Height 41.52"
  • Depth 29.87"
  • Includes Weathershield
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.