Skip Content

WV
ACME ELECTRIC

Control Transformer, Input Voltage: 277VAC, Output Voltage: 120VAC

  • Item # 4LEC1
  • My Part #
  • Mfr. Model # TBGR81301
  • Catalog Page # 206
  • UNSPSC # 39121001
Control Transformer, Input Voltage: 277VAC, Output Voltage: 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $92.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 2.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features of this transformer include precision wound coils, copper windings, and series-parallel connecting links. The silicon steel lamination minimizes core losses and increases efficiency. The terminal blocks allow full access for the ring terminals.

View More

Technical Specs

  • Item - Transformer Control Transformer
  • Input Voltage - Transformer 277VAC
  • Output Voltage - Transformer 120VAC
  • VA Rating - Transformer 50VA
  • Protective Device None
  • Enclosure Style - Transformer Open
  • Mounting - Transformer Foot
  • Phase - Electrical 1
  • Hz - Electrical 50 Hz, 60 Hz
  • Temp. Rise 80 Degrees C
  • Enclosure Finish High Quality Silicon Steel Lamination
  • Height 2.69"
  • Depth 4.38"
  • Width 3.00"
  • Standards UL Listed, CSA Certified
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.