Skip Content

DV
ACME ELECTRIC

Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC

  • Item # 4LDX9
  • My Part #
  • Mfr. Model # TA281221
  • Catalog Page # N/A
  • UNSPSC # 39121001
Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Open-Style Core and Coil Control Transformer is constructed of silicon steel lamination to minimize core losses and increase efficiency. Features include precision wound coils, copper windings, and series-parallel connecting links. Along with a 10-yr. limited manufacturer’s warranty, it has terminal blocks that allow full access for ring terminals.

View More

Technical Specs

  • Item - Transformer Control Transformer
  • Input Voltage - Transformer 240VAC,480VAC
  • Output Voltage - Transformer 120VAC
  • VA Rating - Transformer 5kVA
  • Protective Device None
  • Enclosure Style - Transformer Open
  • Mounting - Transformer Foot
  • Phase - Electrical 1
  • Hz - Electrical 50 Hz, 60 Hz
  • Temp. Rise 80 Degrees C
  • Enclosure Finish Epoxy Resin Varnish
  • Height 9.5"
  • Depth 7.50"
  • Width 11.94"
  • Standards UL Listed, CSA Approved
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.