Skip Content
NC
ACME ELECTRIC

Control Transformer, 750VA VA Rating, 208/277/380VAC Input Voltage, 120VAC Output Voltage

  • Item # 4LDX1
  • My Part #
  • Mfr. Model # TB81308
  • Catalog Page # N/A
  • UNSPSC # 39121001
Control Transformer,750VA,5.75 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $479.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 23.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Open-Style Core and Coil Control Transformer is constructed of silicon steel lamination to minimize core losses and increase efficiency. Features include precision wound coils, copper windings, and series-parallel connecting links. Along with a 10-yr. limited manufacturer’s warranty, it has terminal blocks that allow full access for ring terminals.

View More

Technical Specs

  • Item Control Transformer
  • VA Rating 750VA
  • Input Voltage 208/277/380VAC
  • Output Voltage 120VAC
  • Temp. Rise 80 Degrees C
  • Fused No
  • Hz 50/60
  • Transformer Type Wire-Wound
  • Phase 1
  • Mounting Panel
  • Enclosure Finish Epoxy Resin Varnish
  • Height 5.75"
  • Depth 6.81"
  • Width 6.75"
  • Standards UL Listed, CSA Approved
  • Includes 2-Pole Class "CC" Fuse Block
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.