Skip Content

WV
ACME ELECTRIC

Control Transformer, Input Voltage: 208VAC, 240VAC, 480VAC, Output Voltage: 24VAC, 120VAC

  • Item # 4LDK4
  • My Part #
  • Mfr. Model # CE020350
  • Catalog Page # N/A
  • UNSPSC # 39121001
Control Transformer,350VA,4.03 In. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $233.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This transformer can handle damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. It is designed specifically for machine tool control circuit applications, and can be used to reduce supply voltages for the operation of electromagnetic devices.

View More

Technical Specs

  • Item - Transformer Control Transformer
  • Input Voltage - Transformer 208VAC,240VAC,480VAC
  • Output Voltage - Transformer 120VAC,24VAC
  • VA Rating - Transformer 350VA
  • Protective Device None
  • Enclosure Style - Transformer Encapsulated
  • Mounting - Transformer Wall
  • Phase - Electrical 1
  • Hz - Electrical 50 Hz, 60 Hz
  • Temp. Rise 55 Degrees C
  • Enclosure Finish Epoxy Resin Varnish
  • Height 4.03"
  • Depth 5.53"
  • Width 5.25"
  • Standards UL Listed, cUL Listed, CE Marked
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.