Skip Content
C3
ACME ELECTRIC

Control Transformer, 100VA VA Rating, 208/240/480VAC Input Voltage, 25/120VAC Output Voltage

  • Item # 4LDK1
  • Mfr. Model # CE020100
  • Catalog Page # N/A
  • UNSPSC # 39121001
Control Transformer, 100VA VA Rating, 208/240/480VAC Input Voltage, 25/120VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $190.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 4.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Transformer is designed specifically for machine tool control circuit applications. The transformer has the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, the transformers from Acme Electric are the ideal solution for your industrial control applications. Features include an epoxy encapsulated design which protects core and coil assembly from potentially damaging contaminants. Its integrally molded terminal blocks with isolation barriers prevent arc over, and terminal blocks allow full access for ring terminals for easy installation and solid termination.

View More

Technical Specs

  • Item Control Transformer
  • VA Rating 100VA
  • Input Voltage 208/240/480VAC
  • Output Voltage 25/120VAC
  • Temp. Rise 55 Degrees C
  • Fused No
  • Hz 50/60
  • Transformer Type Wire-Wound
  • Phase 1
  • Mounting Wall
  • Enclosure Finish Epoxy Resin Varnish
  • Height 3.13"
  • Depth 4.03"
  • Width 3.75"
  • Standards UL Listed, cUL Listed, CE Marked
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.