Skip Content

DV
ACME ELECTRIC

Control Transformer, Input Voltage: 120VAC, 240VAC, Output Voltage: 24VAC

  • Item # 31XH19
  • My Part #
  • Mfr. Model # TBGX81214F3
  • Catalog Page # 206
  • UNSPSC # 39121001
Control Transformer, Input Voltage: 120VAC, 240VAC, Output Voltage: 24VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The control transformer reduces the voltage of a circuit, and is usually used in industrial applications for relays, motor starters, and contactors.

View More

Technical Specs

  • Item - Transformer Control Transformer
  • Input Voltage - Transformer 120VAC,240VAC
  • Output Voltage - Transformer 24VAC
  • VA Rating - Transformer 350VA
  • Protective Device Primary Fuse, Secondary Fuse
  • Enclosure Style - Transformer Open
  • Mounting - Transformer Foot
  • Phase - Electrical 1
  • Hz - Electrical 50 Hz, 60 Hz
  • Temp. Rise 80 Degrees C
  • Enclosure Finish Varnish
  • Height 5.59"
  • Depth 6.32"
  • Width 4.50"
  • Includes 2-Pole Class "CC" Fuse Block
  • Standards UL Listed, CSA Approved
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.