Skip Content

DV
ACME ELECTRIC

Control Transformer, Input Voltage: 208VAC, 240VAC, 277VAC, 380VAC, 480VAC, Output Voltage: 24VAC

  • Item # 31XH15
  • My Part #
  • Mfr. Model # TB81328
  • Catalog Page # N/A
  • UNSPSC # 39121001
Control Transformer, Input Voltage: 208VAC, 240VAC, 277VAC, 380VAC, 480VAC, Output Voltage: 24VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Control Transformers

Product Details

The control transformer reduces the voltage of a circuit, and is usually used in industrial applications for relays, motor starters, and contactors.

View More

Technical Specs

  • Item - Transformer Control Transformer
  • Input Voltage - Transformer 208VAC,240VAC,277VAC,380VAC,480VAC
  • Output Voltage - Transformer 24VAC
  • VA Rating - Transformer 750VA
  • Protective Device None
  • Enclosure Style - Transformer Open
  • Mounting - Transformer Foot
  • Phase - Electrical 1
  • Hz - Electrical 50 Hz, 60 Hz
  • Temp. Rise 80 Degrees C
  • Enclosure Finish Varnish
  • Height 5.78"
  • Depth 7.08"
  • Width 6.75"
  • Standards UL Listed, CSA Approved
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None