Navigation Menu New

Access My Account, Order History, Lists and more here.

40GL72 4600-1 UNSPSC # 47131802

Floor Finish: Jug, 1 gal Container Size, Ready to Use, Liquid

  • Item # 40GL72
  • Mfr. Model # 4600-1
  • UNSPSC # 47131802
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Finishes protect and restore floors with a scuff-resistant coating. These finishes are applied over sealed floor surfaces and are designed for use with high-speed buffing and burnishing machines.

Tap image to zoom.

Roll over image to zoom.

Floor Finish: Jug, 1 gal Container Size, Ready to Use, Liquid

  • Item # 40GL72
  • Mfr. Model # 4600-1
  • UNSPSC # 47131802
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Finishes protect and restore floors with a scuff-resistant coating. These finishes are applied over sealed floor surfaces and are designed for use with high-speed buffing and burnishing machines.

Technical Specs

  • Item Floor Finish
  • Cleaner Form Liquid
  • Container Size 1 gal
  • Container Type Jug
  • Finish Type High Gloss
  • For Floor Type Ceramic, Linoleum, Vinyl
  • Maximum Drying Time 2 hr
  • Minimum Drying Time 1 hr
  • Properties Biodegradable, Low Foam, Nonflammable
  • Biodegradable Yes
  • Low Foaming Yes
  • Nonflammable Yes
  • Rinse Required Yes
  • Ready to Use/Concentrated Ready to Use
  • Standards ESDA 20.20
  • VOC Content 4%
  • Flash Point 212 Degrees F
  • Maintenance Frequency Low
  • Maximum Application Temperature 90 Degrees F
  • Maximum Coverage Area 2,000 sq ft
  • Minimum Application Temperature 50 Degrees F
  • Minimum Coverage Area 1,500 sq ft
  • Recommended Dilution Ready to Use
  • Solids Content 20 %

Finishes protect and restore floors with a scuff-resistant coating. These finishes are applied over sealed floor surfaces and are designed for use with high-speed buffing and burnishing machines.

Back to Top