Navigation Menu New

Access My Account, Order History, Lists and more here.

55MU83 LF50B UNSPSC # 47131502

Tap image to zoom.

Roll over image to zoom.

Dry Wipe, ACL Industrial Cleaning Wipes, 12 in x 13 in, Number of Sheets 50, Blue

  • Item # 55MU83
  • Mfr. Model # LF50B
  • UNSPSC # 47131502
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Cleanroom wipes meet ISO standards for use in cleanrooms in hospitals and laboratories. They're commonly used to remove surface contaminants and spills in controlled environments with low levels of pollutants like dust, airborne microbes, and chemical vapors.

Technical Specs

  • Item Dry Wipe
  • Wipe Type General Purpose Wipe
  • Dispensing Form Soft Pack
  • Product Series ACL Industrial Cleaning Wipes
  • Wet Strength Level Good
  • Color Blue
  • Minimum Cleanroom Standards ISO 6 (Class 1000)
  • Material Cellulose, Polyester
  • Lint Level Low Lint
  • Roll Length No Roll
  • Sheet Length 12 in
  • Sheet Width 13 in
  • Number of Sheets 50
  • Ply 1
  • Self-Dispensing Package No
  • For Use With Grainger Item Number 3XKA5, 3XKA6, 40GL73, 52VR35
  • For Use With Manufacturer Part No. 2003, 2005, 6001, 8670
  • Primary Cleaning Application General-Purpose Cleaning
  • Features Basis Weight 80 g/m² ( +/- 5g/m2)

Cleanroom wipes meet ISO standards for use in cleanrooms in hospitals and laboratories. They're commonly used to remove surface contaminants and spills in controlled environments with low levels of pollutants like dust, airborne microbes, and chemical vapors.

Back to Top