Navigation Menu New

Access My Account, Order History, Lists and more here.

49Y381 1006-015 UNSPSC # 47131905

Spill Kit, Neutralizes Chemical Type Acids, Container Type Drum

  • Item # 49Y381
  • Mfr. Model # 1006-015
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These battery acid neutralizing spill kits contain sorbents and other supplies needed to clean up, neutralize, and dispose of battery acids. They’re commonly used in warehouses, factories, or other industrial facilities.

Tap image to zoom.

Roll over image to zoom.

Spill Kit, Neutralizes Chemical Type Acids, Container Type Drum

  • Item # 49Y381
  • Mfr. Model # 1006-015
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These battery acid neutralizing spill kits contain sorbents and other supplies needed to clean up, neutralize, and dispose of battery acids. They’re commonly used in warehouses, factories, or other industrial facilities.

Technical Specs

  • Item Acid Neutralizing Spill Kit
  • Product Type Spill Kit
  • Neutralizes Chemical Type Acids
  • Fluid Compatibility Harsh Chemicals
  • Number of Shelves 0
  • Container Size 16 in W x 16 in L x 25 in H
  • Number of Pads Included 0
  • Container Type Drum
  • UV Resistant No
  • Land Fill Disposable No
  • Product Weight 45 lb
  • Static Dissipative No
  • Includes (2) Aprons, (2) Goggles, (2) Pair of Gloves, (2) Pair of HazMat Boots, Acid Eater Absorber and Neutralizer, Acid Eater Neutralizer and Degreaser, Broom and Dust Pan, Caution Tape, Garbage Bag and Zip Tie, Instructions, MSDS Documents, Spill Eater Catalog
  • Standards OSHA 1910.178(g)

These battery acid neutralizing spill kits contain sorbents and other supplies needed to clean up, neutralize, and dispose of battery acids. They’re commonly used in warehouses, factories, or other industrial facilities.

Compliance and Restrictions

Back to Top