Navigation Menu New

Access My Account, Order History, Lists and more here.

3WMR4 1006-001 UNSPSC # 47131905

Spill Kit, Neutralizes Chemical Type Battery Acid, Container Type Bucket

  • Item # 3WMR4
  • Mfr. Model # 1006-001
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These battery acid neutralizing spill kits contain sorbents and other supplies needed to clean up, neutralize, and dispose of battery acids. They’re commonly used in warehouses, factories, or other industrial facilities.

Tap image to zoom.

Roll over image to zoom.

Spill Kit, Neutralizes Chemical Type Battery Acid, Container Type Bucket

  • Item # 3WMR4
  • Mfr. Model # 1006-001
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These battery acid neutralizing spill kits contain sorbents and other supplies needed to clean up, neutralize, and dispose of battery acids. They’re commonly used in warehouses, factories, or other industrial facilities.

Technical Specs

  • Item Battery Acid Spill Kit
  • Product Type Spill Kit
  • Neutralizes Chemical Type Battery Acid
  • Fluid Compatibility Harsh Chemicals
  • Number of Shelves 0
  • Container Size 12 in W x 12 in L x 15 in H
  • Number of Pads Included 0
  • Container Type Bucket
  • UV Resistant No
  • Land Fill Disposable No
  • Product Weight 20 lb
  • Static Dissipative No
  • Includes (2) Aprons, (2) Goggles, (4) Hazmat Boot Covers, (4) PVC Gloves, 2 gal Absorbent/Neutralizer, 20 ft Barrier Tape, 8-oz Degreaser, Disposal Bag, Dust Pan, Instructions, Whisk Broom
  • Standards OSHA Regulation 1910.178(g)

These battery acid neutralizing spill kits contain sorbents and other supplies needed to clean up, neutralize, and dispose of battery acids. They’re commonly used in warehouses, factories, or other industrial facilities.

Back to Top