Navigation Menu New

Access My Account, Order History, Lists and more here.

3TYK5 1002-022 UNSPSC # 47131905

Liquid Neutralizer, Neutralizes Chemical Type Battery Acid, Container Type Bottle

  • Item # 3TYK5
  • Mfr. Model # 1002-022
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Acid neutralizers are sprinkled, poured, or can be used with wipes and applied to spills. These neutralizers are used to bring pH levels to 7 or neutral.

Tap image to zoom.

Roll over image to zoom.

Liquid Neutralizer, Neutralizes Chemical Type Battery Acid, Container Type Bottle

  • Item # 3TYK5
  • Mfr. Model # 1002-022
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Acid neutralizers are sprinkled, poured, or can be used with wipes and applied to spills. These neutralizers are used to bring pH levels to 7 or neutral.

Technical Specs

  • Product Type Liquid Neutralizer
  • Neutralizes Chemical Type Battery Acid
  • Product Form Liquid
  • Neutralizing Capacity 2.5 gal
  • Size 2.5 Gallon Bottle
  • Container Type Bottle
  • Color Orange
  • Includes 10% Sulfuric Acid

Acid neutralizers are sprinkled, poured, or can be used with wipes and applied to spills. These neutralizers are used to bring pH levels to 7 or neutral.

Back to Top