Navigation Menu New

Access My Account, Order History, Lists and more here.

49Y380 1001-004 UNSPSC # 47131905

Acid Neutralizer, Chemical, Hazmat

  • Item # 49Y380
  • Mfr. Model # 1001-004
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Acid Neutralizer, Chemical, Hazmat

  • Item # 49Y380
  • Mfr. Model # 1001-004
  • UNSPSC # 47131905
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Acid Neutralizer
  • Pallet Quantity 36
  • Color Tan
  • Fluids Absorbed Chemical, Hazmat
  • Silica Free No
  • Specific Liquid Compatibility Battery Acid
  • Container Type Pail
  • Composition Detail Acrylic Polymer, Bentonite, Diatomaceous Earth, Industrial Peat Moss, Montmorillonite, Perlite, Polyporalene, Polypropylene, Recycled Cellulose, Vermiculite
  • Container Size 5 gal
  • Container Type and Capacity 5 gal Pail
  • Volume 250.4 gal
  • Volume Absorbed per Pkg. 5 gal
  • Specialized Applications Industrial
  • Series Acid Eater
  • Product Type Acid Neutralizing Granular Sorbent
  • Deodorizing No
  • Scent Not Scented
  • Disinfecting No
  • Neutralizes Acids
  • Standards OSHA 1910.178(g)
  • Slip Resistant No
  • Features Pellet Formula Absorbs More and Requires Less Clean-Up. Does not Create Hazardous Dust Clouds or Leave Residues like Caustic Soda and Sodium Biocarb. Biodegradable, Environmentally-Safe and Non-Hazardous
  • Weight 30 lb
  • Easy Clean Up Yes
  • Land Fill Disposable Yes
  • Sold as Pallet/Each Each
  • Volume Absorbed Range 0 to 9 gal

Compliance and Restrictions

Back to Top