Navigation Menu New

Access My Account, Order History, Lists and more here.

55CH71 885999105208 UNSPSC # 46181604

ACE

Rubber Boot, Men's, 15, Mid-Calf, Composite Toe Type, EVA, Rubber, Black, 1 PR

  • Item # 55CH71
  • Mfr. Model # 885999105208
  • UNSPSC # 46181604
  • Catalog Group # K2162
  • Catalog Page # N/A
Country of Origin Vietnam. Country of Origin is subject to change.

These mid-calf boots have an EVA upper that resists chemicals, has a foam-like texture, and is lighter than rubber and PVC. Mid-calf boots protect the foot, ankle, and lower leg. They allow air to circulate to reduce heat buildup. General use boots are worn when performing everyday tasks.

Tap image to zoom.

Roll over image to zoom.

ACE

Rubber Boot, Men's, 15, Mid-Calf, Composite Toe Type, EVA, Rubber, Black, 1 PR

  • Item # 55CH71
  • Mfr. Model # 885999105208
  • UNSPSC # 46181604
  • Catalog Group # K2162
  • Catalog Page # N/A
Country of Origin Vietnam. Country of Origin is subject to change.

These mid-calf boots have an EVA upper that resists chemicals, has a foam-like texture, and is lighter than rubber and PVC. Mid-calf boots protect the foot, ankle, and lower leg. They allow air to circulate to reduce heat buildup. General use boots are worn when performing everyday tasks.

Technical Specs

  • Item Rubber Boot
  • Shoe Style Mid-Calf
  • Toe Type Composite
  • Footwear Application General Purpose
  • Gender Men's
  • Size 15
  • Boot Color Black
  • Footwear Material EVA, Rubber
  • Footwear Sole Pattern Lug
  • Midsole Construction Rigid Plastic
  • Insulated No
  • Metatarsal Guard No
  • Boot Height Adjustment Standard Height
  • Safety Criteria Composite Toe, Waterproof
  • Footwear Brand ACE
  • Waterproof Yes
  • Boot Height 10 in
  • Footwear Closure Pull-On
  • Standards ASTM F2424
  • Style Number 75738
  • Series Bullfrog Pro II
  • Footwear Width D
  • Predominant Footwear Color Black

These mid-calf boots have an EVA upper that resists chemicals, has a foam-like texture, and is lighter than rubber and PVC. Mid-calf boots protect the foot, ankle, and lower leg. They allow air to circulate to reduce heat buildup. General use boots are worn when performing everyday tasks.

Back to Top