Skip Content

DG
ACCUTOOLS

Carbon Dioxide Leak Detector,400/4000PPM

  • Item # 3DPZ5
  • My Part #
  • Mfr. Model # el-720
  • Catalog Page # N/A
  • UNSPSC # 46171613
Carbon Dioxide Leak Detector,400/4000PPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Carbon Dioxide Leak Detector
  • Carbon Dioxide Concentration 400 to 4000 PPM
  • Temp. Range 32 Degrees to 122 Degrees F
  • Display Audible and 6 LED Bar Graph
  • Auto Power Off Yes
  • Low Battery Indicator Yes
  • Sensor Life 2 Years
  • Data Hold No
  • Data Storage No
  • Power Source (4) AA Batteries
  • Special Features 2 Sensitivity Modes
  • Includes Batteries, Hard Case and Instructions
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products