Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

ACCUTECH Disposable Gloves: ISO 5, Sterile, 9 mil, Latex, XS ( 6 1/2 ), Grain, Fingertips, 200 PK

Item 
35ZF04
Mfr. Model 
91-225
Size 
XS ( 6-1/2 )

Product Details

Catalog Page
N/A
Catalog Group
J2447
Brand
ACCUTECH
ISO Class
ISO 5
Material
Latex
Length
11 in
Sterile/Non-Sterile
Sterile
Disposable Glove Type
Chemical-Resistant; Cleanroom
Features
Extended Cuff
Palm Thickness
9.1 mil
Acceptable Quality Level (AQL)
0.6
Texture
Grain
Texture Location
Fingertips
Latex-Free
No
Silicone-Free
No
Color
Beige
EN ISO 374 Chemicals Tested
L - Sulphuric Acid 96%; P - Hydrogen Peroxide 30%; T - Formaldehyde 37%
EN ISO 374 Type
Type B
EN ISO 374-5 Microorganism Protection Type
Bacteria; Fungi; Virus
Federal 209E Clean Room Class
100
Interior Type
Powder-Free
Series
AccuTech 91-225
Size (Alpha)
XS
Size (Numeric)
6-1/2
Tested for Chemotherapy Drugs
No
Standards
Category III: AQL EN374 0.65; ISO 9001, ISO 13485, CE Mark and ISO 11137
Powdered/Powder-Free
Powder-Free
Cuff Thickness
9.8 mil
Finger Thickness
9.8 mil
Double Gloving Method
Inner/Outer
Manufacturer Part Number
91-225
UNSPSC
46181504
Country of Origin
Malaysia (subject to change)
Product Description

Latex gloves provide exceptional grip and good resistance against rips and tears. Latex can cause allergic reactions in some people. Extended cuffs cover more of the wrist and lower arm. These gloves do not have a powder coating on the inside, which reduces the risk of allergic reactions and cross-contamination caused by leaving powder residue on surfaces.