ST
ACCUSPRAY

Spray Gun Kit,Cup Capacity 20.3 oz.

  • Item # 52VY63
  • My Part #
  • Mfr. Model # PN16580
  • Catalog Page # 1630
  • UNSPSC # 31211908
Spray Gun Kit,Cup Capacity 20.3 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $264.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Accuspray™ ONE spray gun designed for use with 3M Paint Preparation System (PPS). This replaceable conventional gun has an atomizing head spray for applying auto paint, primer, and other fluids with virtually no cleaning. The lightweight, one-piece composite spray gun body contains no gaskets or seals, eliminating the need for maintenance kits.

View More

Technical Specs

  • Item Conventional Spray Gun Kit
  • Paint Viscosity Optimum Range Low to High
  • Fluid Delivery Type Pressure
  • Air Consumption 13 cfm @ 20 psi
  • Nozzle Size 0.055"/1.4mm
  • Pattern Size 1" to 12"
  • Cup Capacity 20.3 oz.
  • Air Inlet 3/8"
  • Fluid Delivery Speed Low to Fast
  • For Use With Vehicle and Fleet Maintenance
  • Includes (3) Accuspray(TM) Atomizing Heads (1.4mm, 1.8mm, 2.0mm), Airflow Control Valve, Mountable Spray Gun Hanger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.