ST
ACCUSPRAY

Head Refill, Atomizing, 1.3mm, Green, PK4

  • Item # 43VN52
  • My Part #
  • Mfr. Model # 16614
  • Catalog Page # 1630
  • UNSPSC # 0
Head Refill, Atomizing, 1.3mm, Green, PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.60 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 3M™ Accuspray™ Atomizing Head Refill Kit contains replaceable heads for the application of very low- to high-viscosity coatings with the 3M Accuspray ONE Spray Gun (sold separately). With the fast, simple change of a head, it will help improve your existing spray gun’s performance. The see-through design makes it easy to see if the heads are dirty and if so, the heads may be cleaned and reused. The 1.3mm heads are green to distinguish their size from others and contain atomizing air holes in the air caps to help achieve a high-finish quality. They are ideal for low-viscosity coatings and reduced overspray in hot and humid environments. Use the 1.3 mm heads to apply waterborne and solvent basecoat paints in thin clear coats, as well as stains, varnishes, mold release agents, aerospace and marine topcoats, and other fluids requiring very fine atomization.

View More

Technical Specs

  • Item Head Refill
  • For Use With Grainger Item Number 12T018
  • For Use With Mfr. Model Number 16578, 16579, 16587, 16570, 16577, PN16580
  • Fits Brand 3M
  • Type Atomizing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.