ST
ACCURIDE

Side Drawer Slide, Non Disconnect, Soft Close, Extension Type: Full, 2 PK

  • Item # 4KRU9
  • My Part #
  • Mfr. Model # C 3600-22D
  • Catalog Page # 2012
  • UNSPSC # 31162703
Side Drawer Slide, Non Disconnect, Soft Close, Extension Type: Full, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.50 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.48 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drawer can be pulled out the full closed length of the slide. Once installed, drawer cannot be removed without disassembling the slides. Precision ball bearings and raceways ensure smooth drawer operation. Slide has a positive stop so drawer will not disengage from the slide, and a hold-in detent firmly holds the drawer in a closed position.

View More

Technical Specs

  • Item Drawer Slide
  • Closure Type Soft Close
  • Mounting Type Side
  • Glide Mechanism Ball Bearing
  • Finish Zinc Plated
  • Extension Type Full
  • Disconnect Method Non Disconnect
  • Closed Length 22"
  • Travel Length 22"
  • Side Mount Load Cap. per Pair 233 lb.
  • Load Capacity 233 lb.
  • Side Space .75+.030/-.005"
  • Extended Length 32"
  • Detent Type Hold-In
  • Material Steel
  • Color Silver
  • Hardware Not Included
  • Height 2-3/32"
  • Width 3/4"
  • Screw Size #10-32
  • Screw Type Slotted Pan Head and Flat Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.