Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
ACCURIDE

Bracket Drawer Slide, Non Disconnect, Soft Close, Extension Type: Over Travel without Disconnect, 2

  • Item # 4KRR8
  • Mfr. Model # C 301 -2590-20D
  • Catalog Page # N/A
  • UNSPSC # 31162703
Bracket Drawer Slide, Non Disconnect, Soft Close, Extension Type: Over Travel without Disconnect, 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $132.60 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drawer Slide
  • Closure Type Soft Close
  • Mounting Type Bracket
  • Glide Mechanism Ball Bearing
  • Finish Zinc Plated
  • Extension Type Over Travel without Disconnect
  • Disconnect Method Non Disconnect
  • Closed Length 20"
  • Travel Length 20-53/64"
  • Side Mount Load Cap. per Pair 122 lb.
  • Load Capacity 122 lb.
  • Side Space .75 Slide, 2.25"
  • Extended Length 32"
  • Over Travel Distance 83"
  • Detent Type Hold-In
  • Material Steel
  • Color Silver
  • Hardware Not Included
  • Height 1-13/16"
  • Width 1/2"
  • Screw Size #8
  • Screw Type Pan Head
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.