Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY ACCULAMP

LED Lamp, AR111,570L, 15W, 4000K

  • Item# 21U024
  • Mfr. Model# ALSAR111 570L 40K M24
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Lamp,AR111,570L,15W,4000K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Lamps and Bulbs

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape AR
  • Bulb Shape AR111
  • Watts 15
  • LED Replacement For 65W INC/16W CFL
  • Bulb Color Temp. 4000K
  • Light Color White
  • Average Bulb Life 50,000 hr.
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 570
  • Bulb Beam Angle 45 Degrees
  • Bulb Designation AR111
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy, UL and C-UL Listed to U.S. and Canadian Safety Requirements, Damp Location Listed, Tested in Accordance with IESNA LM-79 Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms