Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACUITY ACCULAMP

LED Lamp, A19,420L, 8W, 2800K

  • Item# 21U037
  • Mfr. Model# ALGP 420L DIM M60
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Lamp,A19,420L,8W,2800K close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Lamps and Bulbs

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Watts 8
  • LED Replacement For 40W INC/9W-11W CFL
  • Bulb Color Temp. 2800K
  • Light Color Warm White
  • Average Bulb Life 50,000 hr.
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Lumens 420
  • Bulb Beam Angle 330 Degrees
  • Bulb Designation A19
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy, UL/CUL Certified to U.S. and Canadian Safety Standards, Damp Location Listed, Tested in Accordance with IESNA LM-79 Standards, Suitable for Use in Totally Enclosed Fixtures Per UL1993
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms