Skip Content

DV
ACUITY ACCULAMP

8.0 Watts LED Lamp, PAR20, Medium Screw (E26), 85 Lumens, 4000K Bulb Color Temp.

  • Item # 21U021
  • My Part #
  • Mfr. Model # ALSP20 480L 40K DIM M60
  • Catalog Page # N/A
  • UNSPSC # 39112102
8.0 Watts LED Lamp, PAR20, Medium Screw (E26), 85 Lumens, 4000K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR20
  • Dimmable Yes
  • Bulb Base Type Medium Screw (E26)
  • Watts 8.0
  • Wattage Equivalency 50W INC/12W CFL
  • Bulb Color Temp. 4000K
  • Light Technology LED
  • Light Appearance 4000 to 4999K, Cool White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 85.0
  • Bulb Type Reflector
  • Bulb Beam Angle 30 Degrees
  • Lumens 85
  • Color Tuning No
  • Voltage 120
  • Indoor/Outdoor Usage Indoor Only
  • Max. Overall Bulb Length 3-11/16"
  • Light Bulb Dia. 2-19/32"
  • Bulb Designation PAR20
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy, UL and C-UL Listed to U.S. and Canadian Safety Requirements, Damp Location Listed, Tested in Accordance with IESNA LM-79 Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms