Skip Content

DG
ACCUFORM

Weapons, Devices or Substances, No Header, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective

  • Item # 18F669
  • My Part #
  • Mfr. Model # MACC539VS
  • Catalog Page # N/A
  • UNSPSC # 55121718
Weapons, Devices or Substances, No Header, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Notice Sign
  • Sign Subject Matter Weapons, Devices or Substances
  • Height 14"
  • Width 10"
  • Thickness 0.004"
  • Sign Material Vinyl
  • Sign Mounting Style Adhesive Surface
  • Header No Header
  • Legend Notice Carrying A Concealed Handgun Is Prohibited In Or On This Place Or Premises. Those In Control Of This Property Have Prohibited Permit Holders From Possessing Or Carrying A Concealed Handgun On These Premises. Unless Otherwise Authorized By Law, Violation Of This Prohibition Is A Criminal Offense. Posted Pursuant To The Nebraska Revised Statute Section 69-2441
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -20 Degrees to 176 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms