Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
ACCUFORM

Vehicle or Driver Safety, Caution, 16" x 16"

  • Item # 3WPP9
  • My Part #
  • Mfr. Model # KDD716
  • Catalog Page # N/A
  • Catalog Group # E9789
  • UNSPSC # 55121704
Vehicle or Driver Safety, Caution, 16" x 16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Caution Sign
  • Sign Subject Matter Vehicle or Driver Safety
  • Height 16"
  • Width 16"
  • Header Caution
  • Header Legend Color Yellow
  • Header Background Color Black
  • Legend This Vehicle Is Being Serviced Do Not Attempt To Drive
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • UV Resistant No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.