Navigation Menu New

Access My Account, Order History, Lists and more here.

30Z952 KDD834 UNSPSC # 25174211

Steering Wheel Message Cover, Yellow/Black, 24 in Diameter

  • Item # 30Z952
  • Mfr. Model # KDD834
  • UNSPSC # 25174211
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Steering Wheel Message Cover, Yellow/Black, 24 in Diameter

  • Item # 30Z952
  • Mfr. Model # KDD834
  • UNSPSC # 25174211
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Steering Wheel Message Cover
  • Color Yellow/Black
  • Diameter 24 in
  • Legend This Vehicle is Being Serviced Do Not Attempt to Drive
  • Material Reinforced Vinyl
  • Hole Size 3/8 in
  • For Use With Standard Steering Wheels

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top