DV
ACCUFORM

Scoreboard, Job Safety OSHA, 24 x 36 In.

  • Item # 30Z991
  • My Part #
  • Mfr. Model # SCM311
  • Catalog Page # N/A
  • UNSPSC # 55121704
Scoreboard, Job Safety OSHA, 24 x 36 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electronic Scoreboard
  • Legend On The Job Safety Begins Here, We Have Worked ??? Days Without An OSHA Recordable Injury, Accidents Are Avoidable
  • Material Aluminum
  • Height 36"
  • Width 24"
  • Includes Four Digit Display, 4" H Numbers, Built In Hidden Mounting System, Remote Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms