Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACCUFORM SIGNS

Safety Record Signs, 36 x 24In, AL

  • Item# 6NDK0
  • Mfr. Model# SCM343
  • Catalog Page# N/A
  • UNSPSC# 55121704
Safety Record Signs,36 x 24In,AL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electronic Safety Scoreboard
  • Legend Safety Is The Priority Quality Is The Standard/La Seguridad Es La Prioridad La Calidad Es El Estandar __ Days Without An Accident/Dias Sin Accidentes/Accidents Are Avoidable
  • Language Bilingual
  • Material Aluminum
  • Height 36"
  • Width 24"
  • Includes Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms