Skip Content

DV
ACCUFORM

Product Name GHS Jumbo Tags, Product Name, 5 PK

  • Item # 38W957
  • My Part #
  • Mfr. Model # THS405FTM
  • Catalog Page # N/A
  • UNSPSC # 55121503
GHS Jumbo Tags,Prod Name,8.5x3.875In,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

Large tag clearly identifies chemicals in the workplace for HazCom 2012/GHS compliance. Features write-in space and a set of adhesive vinyl labels: 9 pictograms and the signal words "Danger" and "Warning." Puncture- and tear-resistant tag withstands rough handling.

View More

Technical Specs

  • Item GHS Jumbo Tags, Product Name
  • Material Flexcard
  • Legend Product Name
  • Reverse Side Legend Refer to Safety Data Sheet for More Information.
  • Legend/Background Color Black on Red/White
  • Height 8-1/2"
  • Width 3-7/8"
  • Hole Size 3/8"
  • Language English
  • Legend Style Symbol and Text
  • Shape Rectangle
  • Write on Surface Yes
  • Includes Labels
  • Standards OSHA HCS 1910.1207
  • Header No Header
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products