Skip Content

C3
ACCUFORM SIGNS

Fire Extinguisher Sign, 8 x 8 In, R/Glow

  • Item# 9CW64
  • Mfr. Model# PSP459
  • Catalog Page# 2352
  • Catalog Group# E3545
  • UNSPSC# 55121704
Fire Extinguisher Sign,8 x 8 In,R/Glow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $37.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lumi-Glow™ safety sign is rated to glow up to 10 hr. in an emergency, with messages visible from both sides. The high-impact plastic photoluminescent material can be energized by any light source, glowing green-yellow in the dark. In regular light, the sign has a white background with a slight green tint. The 90°-angle L shape is designed to be seen from all access points in your facility.

View More

Technical Specs

  • Item L-Shape Projection Sign
  • Subject Matter Fire & Emergency
  • Language English
  • Legend Fire Extinguisher
  • Legend Style Text and Symbol
  • Header No Header
  • Material Plastic
  • Height 8"
  • Width 8"
  • Retroreflective Grade Not Retroreflective
  • Legend Color Red
  • Background Color Glow
  • Mounting Style L-Shaped
  • Sign Shape L-Shaped
  • Thickness 0.100"
  • Glow-in-the-Dark Yes
  • Operating Temp. Range -40 Degrees to 212 Degrees F
  • UV Resistant Yes
  • Double-Sided Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.