Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ACCUFORM SIGNS

White/Black Engraved Numbered Tags, Phenolic ABS Plastic, Round, 100 PK

  • Item# 6KXP0
  • Mfr. Model# TDG300BK
  • Catalog Page# N/A
  • UNSPSC# 55121503
White/Black Engraved Numbered Tags, Phenolic ABS Plastic, Round, 100 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $69.70 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plastic Number Tags
Tags are available in popular colors for additional coding purposes. Rigid plastic tags have engraved numbers on nonglare matte color surface. 2-ply construction with contrasting engraved layer for visibility. 1-1/8" dia. with 1/8" top

View More

Technical Specs

  • Item Engraved Numbered Tags
  • Material Phenolic ABS Plastic
  • Color White/Black
  • Hole Size 1/8"
  • Number Series 1 to 100
  • Shape Round
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Horrible design, hole for chain too small for grainger chain 2YB23...had to drill out each hole so that chain could slide through. March 14, 2013
  • 2016-07-29 T00:55:40.100-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6KXP0, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.