Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
ACCUFORM

Personal Protection, No Header, Galvanized Steel, 12" x 36", Not Retroreflective

  • Item # 6KXX0
  • My Part #
  • Mfr. Model # PPL404
  • Catalog Page # N/A
  • UNSPSC # 55121704
Personal Protection, No Header, Galvanized Steel, 12" x 36", Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $168.15 / each

Web Price $177.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This attention-getting board identifies and displays required hand protection with actual glove samples. It includes 20 preprinted and 5 blank yellow magnetic strips, 15 blank white magnetic strips, and a marking pen. The magnetic strips are removable so you can change information when necessary.

View More

Technical Specs

  • Item The Glove Board Kit
  • Sign Subject Matter Personal Protection
  • Height 12"
  • Width 36"
  • Thickness 0.028"
  • Sign Material Galvanized Steel
  • Header No Header
  • Legend Required Hand Protection
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range 0 Degrees to 160 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
  • Includes (1) Board With Mounted Bulldog-Style Clips, (20) Pre-Printed Yellow Magnetic Strips, (15) Blank White Magnetic Strips, (5) Blank Yellow Magnetic Strips, and (1) Permanent Marking Pen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.