Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
ACCUFORM

Permit Tag, Hot Work, Flexcard, 5-7/8" x 3-3/8"

  • Item # 43Z321
  • My Part #
  • Mfr. Model # TCS361FTP
  • Catalog Page # N/A
  • UNSPSC # 55121503
Permit Tag, Hot Work, Flexcard, 5-7/8" x 3-3/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Legend/Background Color Black/Yellow
  • Tag Subject Hot Work
  • Item Permit Tag
  • Material Flexcard
  • Legend Hot Work Permit
  • Reverse Side Legend Hot Work Permit Do Not Remove This Tag!
  • Height 5-7/8"
  • Width 3-3/8"
  • Hole Size 3/8"
  • Grommet Material Metal
  • Legend Color Black
  • Background Color Yellow
  • Language English
  • Shape Rectangle
  • Header Hot Work Permit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.