Skip Content

WG
ACCUFORM

Parking, No Header, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective

  • Item # 9DM17
  • My Part #
  • Mfr. Model # SBMVHR919VS
  • Catalog Page # N/A
  • Catalog Group # E3309
  • UNSPSC # 55121718
Parking, No Header, Vinyl, 14" x 10", Adhesive Surface, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Accuform® bilingual Spanish/English "No Parking" sign is constructed with flexible, self-stick vinyl. Moisture-resistant with non-glare surface printing and 2 to 4 years of UV protection. Works well in indoor or short-term outdoor applications.

View More

Technical Specs

  • Item Spanish-Bilingual Parking Sign
  • Sign Subject Matter Parking
  • Height 14"
  • Width 10"
  • Thickness 0.004"
  • Sign Material Vinyl
  • Sign Mounting Style Adhesive Surface
  • Header No Header
  • Legend No Parking/No Estacionamiento
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English,Spanish
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -20 Degrees to 176 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products