Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
ACCUFORM

Parking, Notice/Aviso, Fiberglass, 20" x 14", With Mounting Holes, Not Retroreflective

  • Item # 8WAX4
  • My Part #
  • Mfr. Model # SBMVHR855XF
  • Catalog Page # N/A
  • Catalog Group # E3418
  • UNSPSC # 55121718
Parking, Notice/Aviso, Fiberglass, 20" x 14", With Mounting Holes, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Accuform® bilingual English/Spanish "No Parking" sign is constructed of rigid fiberglass material with a UV protective coating. Won't crack or chip do to exposure, even outdoor extreme environments. Durable sign resists mold, mildew, stains, and rust.

View More

Technical Specs

  • Item Spanish-Bilingual Notice Sign
  • Sign Subject Matter Parking
  • Height 20"
  • Width 14"
  • Thickness 0.060"
  • Sign Material Fiberglass
  • Sign Mounting Style With Mounting Holes
  • Header Notice/Aviso
  • Header Legend Color White
  • Header Background Color Blue
  • Legend No Parking/No Estacionamiento
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English,Spanish
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -40 Degrees to 212 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products