Skip Content
NC
ACCUFORM

Numbers, No Header, Polyester, 6" x 3", Adhesive Surface, Not Retroreflective

  • Item # 6UPY7
  • My Part #
  • Mfr. Model # MLMR305GE
  • Catalog Page # N/A
  • UNSPSC # 55121704
IMO  Safety Sign,6" x 3",Polyester close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ACCUFORM SIGNS International Maritime Organization (IMO) safety signs help you comply with the identification and marking needs of the marine and shipping industry. In an emergency for safe passage, these glow-in-the-dark signs provide immediate recognition to instruct and identify to crew, workers, contractors, visitors, and public. Photoluminescent signs are visible in daylight and the dark with glow surface to aid in visibility to direct or evacuate at any time. Meet DIN and IMO standards.

View More

Technical Specs

  • Item IMO (International Maritime Organization) Safety Sign
  • Sign Subject Matter Numbers
  • Height 6"
  • Width 3"
  • Thickness 0.012"
  • Sign Material Polyester
  • Sign Mounting Style Adhesive Surface
  • Header No Header
  • Legend 5
  • Sign Legend Color Yellow
  • Sign Background Color Green
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark Yes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -30 Degrees to 175 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.