Navigation Menu New

Access My Account, Order History, Lists and more here.

6UPY9 MLMR306GE UNSPSC # 55121704

Number Sign, 6, Green/Glow White, 1 EA

  • Item # 6UPY9
  • Mfr. Model # MLMR306GE
  • UNSPSC # 55121704
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

ACCUFORM SIGNS International Maritime Organization (IMO) safety signs help you comply with the identification and marking needs of the marine and shipping industry. In an emergency for safe passage, these glow-in-the-dark signs provide immediate recognition to instruct and identify to crew, workers, contractors, visitors, and public. Photoluminescent signs are visible in daylight and the dark with glow surface to aid in visibility to direct or evacuate at any time. Meet DIN and IMO standards.

Tap image to zoom.

Roll over image to zoom.

Number Sign, 6, Green/Glow White, 1 EA

  • Item # 6UPY9
  • Mfr. Model # MLMR306GE
  • UNSPSC # 55121704
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

ACCUFORM SIGNS International Maritime Organization (IMO) safety signs help you comply with the identification and marking needs of the marine and shipping industry. In an emergency for safe passage, these glow-in-the-dark signs provide immediate recognition to instruct and identify to crew, workers, contractors, visitors, and public. Photoluminescent signs are visible in daylight and the dark with glow surface to aid in visibility to direct or evacuate at any time. Meet DIN and IMO standards.

Technical Specs

  • Item Number Sign
  • Character 6
  • Overall Height 6 in
  • Overall Width 3 in
  • Character Type Numbers
  • Material Polyester
  • Background Color Green
  • Glow-in-the-Dark Yes
  • Standards IMO
  • Character Color White
  • Die Cut No
  • Style IMO

ACCUFORM SIGNS International Maritime Organization (IMO) safety signs help you comply with the identification and marking needs of the marine and shipping industry. In an emergency for safe passage, these glow-in-the-dark signs provide immediate recognition to instruct and identify to crew, workers, contractors, visitors, and public. Photoluminescent signs are visible in daylight and the dark with glow surface to aid in visibility to direct or evacuate at any time. Meet DIN and IMO standards.

Back to Top