Skip Content

WG
ACCUFORM

No Smoking, Danger, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 9PXY0
  • My Part #
  • Mfr. Model # MSMK016VP
  • Catalog Page # N/A
  • Catalog Group # E2879
  • UNSPSC # 55121704
No Smoking, Danger, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Danger No Smoking Sign
  • Sign Subject Matter No Smoking
  • Height 10"
  • Width 14"
  • Thickness 0.055"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Header Danger
  • Header Legend Color White
  • Header Background Color Black, Red
  • Legend No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -90 Degrees to 168 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products