Skip Content

WG
ACCUFORM

No Smoking, No Header, Vinyl, 8" x 8", Adhesive Floor, Not Retroreflective

  • Item # 8YGL3
  • My Part #
  • Mfr. Model # MFS222
  • Catalog Page # N/A
  • Catalog Group # E6384
  • UNSPSC # 55121703
No Smoking, No Header, Vinyl, 8" x 8", Adhesive Floor, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All No Smoking Signs

Technical Specs

  • Item No Smoking Floor Sign
  • Sign Subject Matter No Smoking
  • Height 8"
  • Width 8"
  • Thickness 0.020"
  • Sign Material Vinyl
  • Sign Mounting Style Adhesive Floor
  • Header No Header
  • Legend Pictogram Only
  • Sign Background Color White
  • Sign Shape Circle
  • Legend Style Symbol
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -20 Degrees to 140 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 29 CFR 1910.145; ANSI Z535
How can we improve our Technical Specifications?

Compliance and Restrictions

None