Skip Content


Loop n Lock Danger Tag, Plastic, Equipment Locked Out, 5-7/8" x 3-3/8", 10 PK

  • Item # 43Z175
  • My Part #
  • Mfr. Model # TAK643
  • Catalog Page # N/A
  • UNSPSC # 55121503
Loop n Lock Danger Tag,5-7/8x3-3/8,PK10 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Loop n Lock Danger Tag
  • Material Plastic
  • Legend Equipment Locked Out
  • Height 5-7/8"
  • Width 3-3/8"
  • Withstand Pull Force 50 lb.
  • Hole Size 3/8"
  • Header Danger
  • Legend Color Black
  • Background Color Red, White
  • Legend Style Text
  • Write on Surface Yes
  • Reverse Side Legend This Energy Source Has Been Locked Out!
  • Includes 8" Ribbed Tie Strap
  • Header Legend Color White
  • Header Background Color Black, Red, White
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products