Skip Content

DV
ACCUFORM

Lockout Hasp, Dual End Lockout Hasp Style, Aluminum

  • Item # 11Y786
  • My Part #
  • Mfr. Model # KDH731
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Hasp, Dual End Lockout Hasp Style, Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Locks out power on line or equipment while displaying tagout message on writable, erasable surface. Snap-on hasps feature spring-loaded locking arm.

View More

Technical Specs

  • Item Lockout Hasp
  • Lockout Hasp Style Dual End
  • Color Red
  • Max. Number of Padlocks 6
  • Material Aluminum
  • Coating Material Not Coated
  • Closed Hasp Hole Size 1-3/4" and 3/4"
  • Length 7"
  • Width 3-1/8"
  • Padlock Shackle Max. Dia. 5/16"
  • Nonsparking No
  • Standards OSHA 1910.147
  • OSHA Compliant Yes
  • Legend Danger Do Not Operate
  • Pry-Resistant Yes
  • Includes Hazard Message Labels (English, Spanish, French)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products