DV
ACCUFORM

Lockout Center, Filled, General Lockout/Tagout, 14" x 14"

  • Item # 3WPF1
  • My Part #
  • Mfr. Model # KST404
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Center, Filled, General Lockout/Tagout, 14" x 14" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lockout Center
  • Filled/Unfilled Filled
  • Lockout Application General Lockout/Tagout
  • Number of Components 28
  • Number of Padlocks Included 6
  • Included Padlock Body Material Steel
  • Height 14"
  • Width 14"
  • Color Yellow
  • Material Aluminum
  • Max. Number of Padlocks 6
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only
  • Number of Hooks 6
  • Legend Lockout Center
  • Language English
  • Includes (6) Steel Padlocks,(10) "Locked Out Do Not Operate" Laminated Plastic Tags, (10) Plastic Ties, (1) 1" Hasp, (1) 1-1/2" Hasp
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products