Skip Content

WV
ACCUFORM

Lockout Board, Filled, General Lockout/Tagout, 20" x 14"

  • Item # 30Z956
  • My Part #
  • Mfr. Model # KST810
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Board,Filled,115 Components close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $445.08 / each

Web Price $468.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lockout Board
  • Filled/Unfilled Filled
  • Lockout Application General Lockout/Tagout
  • Number of Components 115
  • Number of Padlocks Included 12
  • Included Padlock Body Material Steel
  • Height 20"
  • Width 14"
  • Depth 2"
  • Color Red/White
  • Material Aluminum/Polyester
  • Max. Number of Padlocks 12
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only
  • Number of Pockets 2
  • Keyed Different
  • Legend Lockout Center
  • Language English
  • Includes (6) Steel Padlocks 3/4" Shackle (Keyed Differently), (6) Steel Padlocks 1-1/2" Shackle (Keyed Differently), (50) Hs-Laminate Lockout Tags, (50) Plastic Ties, (1) Scissor Hasp, (1) Scissor Hasp (1-1/2" Opening)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.