Skip Content
ST
ACCUFORM

Lockout Board, Unfilled, 14" x 14"

  • Item # 30Z953
  • My Part #
  • Mfr. Model # KST816
  • Catalog Page # 1999
  • UNSPSC # 46171511
Lockout Board,Unfilled,14 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The 6-padlock lockout Store-Board™ from Accuform® is a convenient way to organize and keep track of lockout/tagout devices in demanding environments. The durable aluminum board has pronged aluminum hooks to hang padlocks and hasps and a thick, clear molded poly pocket to hold lockout tags and ties. Shadow images of the devices help people quickly see that something is in use or where it should be returned. Padlocks, hasps, lockout tags, and plastic ties are sold separately.

View More

Technical Specs

  • Item Lockout Board
  • Filled/Unfilled Unfilled
  • Number of Components 0
  • Number of Padlocks Included 0
  • Height 14"
  • Width 14"
  • Depth 2"
  • Color Red/White
  • Material Aluminum/Polyester
  • Max. Number of Padlocks 0
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only
  • Number of Pockets 2
  • Legend Lockout Center
  • Language English
  • Includes Board Only
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.