Navigation Menu New

Access My Account, Order History, Lists and more here.

43Z219 TAR738 UNSPSC # 55121503

Inspection Tag By The Roll, Emergency Shower & Eye Wash Test Record, 6 1/4 in Height, 3 in Width

  • Item # 43Z219
  • Mfr. Model # TAR738
  • UNSPSC # 55121503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Inspection Tag By The Roll, Emergency Shower & Eye Wash Test Record, 6 1/4 in Height, 3 in Width

  • Item # 43Z219
  • Mfr. Model # TAR738
  • UNSPSC # 55121503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Inspection Tag By The Roll
  • Material Cardstock
  • Legend Inspect This Unit Carefully Before Signing Inspection Card
  • Height 6 1/4 in
  • Width 3 in
  • Hole Size 3/8 in
  • Header Emergency Shower & Eye Wash Test Record
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Language English
  • Shape Rectangular
  • Write on Surface Yes
  • Reverse Side Legend Inspect This Unit Carefully Before Signing Inspection Card
  • Header Legend Color White
  • Header Background Color Green
Back to Top